Free Shipping : For every order of $350 or more with the promo code : FREESHIP

FAST EVAPORATING A/C FLUSH 562 ML

892.76402 - UNSPSC 25172709
FAST EVAPORATING A/C FLUSH 425g FAST EVAPORATING A/C FLUSH 425g
FAST EVAPORATING A/C FLUSH 425g

Delivery

No stock for delivery. -
0 Review(s)

Pressurized flush treatment for automotive A/C systems

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:34 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 11:34 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 425 g
Compatibility Universal
EAN 4050641695475

Features

Ready to use high pressure flush
Excellent cleaner, fast evaporating
Safe for all air conditioning systems
Removes oil, debris and other contaminants from air conditioning systems components
Constant pressure until can is empty
Quick drying uder vacuum

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.